50A53
Description
50A53 ROLLER CHAIN SPROCKET ; 53T 10.910" OD 15/16" BORE 5/8" PITCH
Part # 50A53
BDI # 745650
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.907
Pitch Diameter - Millimeter:
267.97
Mounting Method:
Rough Bore
50B53
Description
50B53 ROLLER CHAIN SPROCKET ; 53T 10.910" OD 1" BORE 5/8" PITCH
Part # 50B53
BDI # 746008
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.907
Pitch Diameter - Millimeter:
267.97
Mounting Method:
Rough Bore