60B44
Description
60B44 ROLLER CHAIN SPROCKET ; 44T 10.940" OD 15/16" BORE 3/4" PITCH
Part # 60B44
BDI # 746954
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.514
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.937
Pitch Diameter - Millimeter:
267.056
Mounting Method:
Rough Bore
60A44
Description
60A44 ROLLER CHAIN SPROCKET ; 44T 10.940" OD 15/16" BORE 3/4" PITCH
Part # 60A44
BDI # 746637
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.514
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.937
Pitch Diameter - Millimeter:
267.056
Mounting Method:
Rough Bore