Page 1 of 22

Next

Compare
50A60 4.872 W/6 BOLTS ON 5-5/8 CIRCLE

COMPARE

50A60 4.872 W/6 BOLTS ON 5-5/8 CIRCLE

Description
50A60 4.872 W/6 BOLTS ON 5-5/8 CIRCLE ; ROLLER CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # 50A60 4.872 W/6 BOLTS ON 5-5/8 CIRCLE

BDI # 21916653

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.942

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.301
Pitch Diameter - Millimeter: 303.33
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
50Q60

COMPARE

50Q60

Description
50Q60 ROLLER CHAIN SPROCKET ; MST SINGLE STRAND

MARTIN SPROCKET & GR

Part # 50Q60

BDI # 622112

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 11.942
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 12.301
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571700
Pitch Diameter - Millimeter: 303.33
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
50C60 X 3 NKW SS MTO

COMPARE

50C60 X 3 NKW SS MTO

Description
50C60 X 3 NKW SS MTO SPROCKET ; 3" BORE

MARTIN SPROCKET & GR

Part # 50C60 X 3 NKW SS MTO

BDI # 25180990

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 11.942
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.301
Other Features: With Set Screw
Pitch Diameter - Millimeter: 303.33
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
E10B60

COMPARE

E10B60

Description
E10B60 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # E10B60

BDI # 608332

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-3
Pitch Diameter - Inch: 11.942
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 12.301
Other Features: Triplex Type
Global Part Number GPN: 569680
Pitch Diameter - Millimeter: 303.33
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
A50A60 X 2.902 ALT

COMPARE

A50A60 X 2.902 ALT

Description
A50A60 X 2.902 ALT SPROCKET ; MTO (2.902/2.905) ROLLER CHAIN

MARTIN SPROCKET & GR

Part # A50A60 X 2.902 ALT

BDI # 25849693

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.942

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.301
Pitch Diameter - Millimeter: 303.33
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY