Page 1 of 7

Next

Compare
120F36H

COMPARE

120F36H

Description
120F36H RLR CHAIN SPROCKET ; 4" BORE DIA 36 TEETH 1-1/2" PITCH

MARTIN SPROCKET & GR

Part # 120F36H

BDI # 21569478

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 17.211
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 18.045
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 437.15
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
120B36 X 3-15/16 KW 2SS

COMPARE

120B36 X 3-15/16 KW 2SS

Description
120B36 X 3-15/16 KW 2SS SPROCKET ; 3.9385/3.9405 BORE 5/8-11 UNC SS

MARTIN SPROCKET & GR

Part # 120B36 X 3-15/16 KW 2SS

BDI # 24829022

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 17.211
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 18.045
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 437.15
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
120A36

COMPARE

120A36

Description
120A36 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 120A36

BDI # 615050

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 17.211
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 18.045
Global Part Number GPN: 31440
Pitch Diameter - Millimeter: 437.15
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
24A36 MTO

COMPARE

24A36 MTO

Description
24A36 MTO RLR CHAIN SPROCKET ; 36 TEETH 437.15MM PD

MARTIN SPROCKET & GR

Part # 24A36 MTO

BDI # 21552502

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 17.211
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 18.045
Other Features: Simplex Type
Pitch Diameter - Millimeter: 437.15
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
120B36

COMPARE

120B36

Description
120B36 ROLLER CHAIN SPROCKET ; B AND C STYLE-WELDED

MARTIN SPROCKET & GR

Part # 120B36

BDI # 615109

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 17.211
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 18.045
Global Part Number GPN: 35983
Pitch Diameter - Millimeter: 437.15
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY