40QD112-SK

COMPARE

40QD112-SK

Description
40QD112-SK ROLLER CHAIN SPROCKET ; 1/2" PITCH 112T 18.12" SK BUSHING

POWERDRIVE LLC

Part # 40QD112-SK

BDI # 744821

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 17.827
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 18.121
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 452.806
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
40A112

COMPARE

40A112

Description
40A112 ROLLER CHAIN SPROCKET ; 112HT 18.120" OD 15/16" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40A112

BDI # 744355

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.827

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18.121
Pitch Diameter - Millimeter: 452.806
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40B112

COMPARE

40B112

Description
40B112 ROLLER CHAIN SPROCKET ; 112T 18.120" OD 1" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40B112

BDI # 744730

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.827

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18.121
Pitch Diameter - Millimeter: 452.806
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY