Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.793
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571148
Pitch Diameter - Millimeter:
91.135
Mounting Method:
Bushed
35B30SS
Description
35B30SS ROLLER CHAIN SPROCKET ; 3/8" P 30T 1/2" MIN PLAIN BORE STAINLESS
Part # 35B30SS
BDI # 618941
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.588
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.793
Global Part Number GPN:
36539
Pitch Diameter - Millimeter:
91.135
Mounting Method:
Rough Bore
35BS30HT 1
Description
35BS30HT 1 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 35BS30HT 1
BDI # 618780
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.793
Other Features:
With 2 Set Screw
Global Part Number GPN:
33026
Pitch Diameter - Millimeter:
91.135
Mounting Method:
Finished Bore
06A30
Description
06A30 ROLLER CHAIN SPROCKET ; 3/8" PITCH 30T 10MM PLAIN BORE A PLATE
Part # 06A30
BDI # 613216
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
3.587
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.793
Other Features:
Simplex Type
Global Part Number GPN:
570785
Pitch Diameter - Millimeter:
91.12
Mounting Method:
Rough Bore
06BTB30H
Description
06BTB30H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 06BTB30H
BDI # 613245
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
3.587
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.793
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570451
Pitch Diameter - Millimeter:
91.12
Mounting Method:
Bushed