Features
Roller Width - Inch:
0.67
Chain Pitch - Inch:
1
Chain Size:
16B
Component:
Chain
Roller Diameter - Millimeter:
15.88
Inch - Metric:
Metric
Material:
Carbon Steel
Other Features:
Outer Plate Thickness 3.1 MM | Short Pitch
Chain Series:
Standard
Internal Special Features:
No
80 RIV 2L/K-1 ON ROLLER 10FT
Description
80 RIV 2L/K-1 ON ROLLER 10FT CHAIN ; 10FT/BOX
Part # 80 RIV 2L/K-1 ON ROLLER 10FT
BDI # 22375532
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Chain
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
With K1 Attachment | Attachment Spacing at Every 2 Link
Chain Series:
Standard
Internal Special Features:
No
RF06B-1 73Links roller link each end
Description
TSUBAKI RF06B-1 73Links roller link each end
Part # RF06B-1 73Links roller link each end
BDI # 25855262
Features
Roller Width - Inch:
0.225
Chain Pitch - Inch:
0.375
Chain Size:
06B
Component:
Chain
Roller Diameter - Millimeter:
6.35
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Other Features:
73 Links
80 RIV X 62P INCL C/L ROLLER CHAIN
Description
80 RIV X 62P INCL C/L ROLLER CHAIN ; 80 RIVETED CTL 62 PITCHES INCL C/L
Part # 80 RIV X 62P INCL C/L ROLLER CHAIN
BDI # 24721015
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Chain
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Other Features:
62 Links | Includes Connecting Link
Features
Roller Width - Inch:
0.77
Chain Pitch - Inch:
1.25
Chain Size:
20B
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1