5JNB NEOPRENE
Description
5JN NEOPRENE SF COUPLING SLEEVE BULK ; ONE PIECE CONSTRCTION, 7600 MAX RPM
Part # 5JNB NEOPRENE
BDI # 986740
Features
Component:
Sleeve
Width - Millimeter:
39.7
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
2.938
Outside Diameter - Millimeter:
74.625
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs
Width - Inch:
1.563
Features
Inch - Metric:
Inch
Length - Millimeter:
147.625
Other Features:
Deep Drawn Steel Strip | With Steel Wire
Length - Inch:
5.812
Width - Millimeter:
39.675
Width - Inch:
1.562
5JNS NEOPRENE
Description
5JNS NEOPRENE SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 7600 MAX RPM
Part # 5JNS NEOPRENE
BDI # 986366
Features
Component:
Sleeve
Width - Millimeter:
39.7
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
2.938
Outside Diameter - Millimeter:
74.625
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs
Width - Inch:
1.563
10RN31/35 HUB C=1.546 WRAPFLEX 3700057
Description
10RN31/35 HUB C=1.546 WRAPFLEX 3700057 ; NON-RETURNABLE W/FASTENER
Part # 10RN31/35 HUB C=1.546 WRAPFLEX 3700057
BDI # 18485504
Features
Component:
Spacer Hub
Width - Millimeter:
39.268
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.7
Outside Diameter - Millimeter:
93.98
Coupling Type:
Elastomeric Coupling
Torque:
1150In-Lbs
Width - Inch:
1.546
5JN NEOPRENE
Description
5JN NEOPRENE SF COUPLING SLEEVE ; ONE PIECE CONSTRUCTION, 7600 MAX RPM
Part # 5JN NEOPRENE
BDI # 997192
Features
Component:
Sleeve
Width - Millimeter:
39.7
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
2.938
Outside Diameter - Millimeter:
74.625
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs
Width - Inch:
1.563