Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.375
Length Thru Bore - Millimeter:
27
Length Thru Bore - Inch:
1.063
Outside Diameter - Millimeter:
34.925
Bore - Millimeter:
15
Bore - Inch:
0.591
Global Part Number GPN:
471108
Bushing Series:
JA
TA4207MM INCH MOTOR MOUNT ASSY
Description
TA4207MM INCH MOTOR MOUNT ASSY
Part # 904090
BDI # 295778
Features
Inch - Metric:
Inch | Metric
Other Features:
TORQUE ARM II
Part Type:
Motor Mounting Assembly
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Outside Diameter - Millimeter:
133.35
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
H
Number of Grooves:
2
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
347165
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.25