B330 1-1/8 1/4X1/8 KW 1SS
Description
B330 1-1/8 1/4X1/8 KW 1SS BEVEL GEAR ; 1-1/8" BORE DIA 20DEG PRESS ANG 30 TEETH
Part # B330 1-1/8 1/4X1/8 KW 1SS
BDI # 21569731
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
10
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
47.498
Face Width - Inch:
1.87
Pitch:
3 DP
Other Features:
1:1 Ratio | With Keyway
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
254
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
10
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
47.498
Face Width - Inch:
1.87
Pitch:
3 DP
Other Features:
2:1 Ratio | Coniflex Tooth Form | Minimum Bore 1-1/4
Global Part Number GPN:
666252
Pressure Angle:
20 Degree
B330-2 X 2IN KW 2SS
Description
B330-2 X 2IN KW 2SS BEVEL GEAR ; 10"P DIA 5-1/2 MTG DISTANCE 30T 1.87"W
Part # B330-2 X 2IN KW 2SS
BDI # 24948241
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
10
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
47.498
Face Width - Inch:
1.87
Pitch:
3 DP
Other Features:
2:1 Ratio
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
254
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
10
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
47.498
Face Width - Inch:
1.87
Pitch:
3 DP
Other Features:
Unhardened Overall | 2:1 Ratio | Coniflex Tooth Form | Minimum Bore 1-1/4
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
254