Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
171.45
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
152.4
QVPA22V311SEC
Description
QVPA22V311SEC PILLOW BLOCK SPH RLR BRG ; POR NON RETURNABLE
Part # QVPA22V311SEC
BDI # 771371
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104.902
Other Features:
Double Row | Single Nut
Global Part Number GPN:
497681
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.5
Housing Material:
Cast Steel
Mounting Method:
V Lock
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
MSM105BXHSAFQAFS
Description
MSM105BXHSAFQAFS PILLOW BLK CYL RLR BRG ; POR 105MM BORE EXPANSION
Part # MSM105BXHSAFQAFS
BDI # 22826746
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
92.1
Other Features:
Single Row | Medium Duty | With Angled Split Support
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.4
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
143
EP4B-IP-407LE
Description
EP4B-IP-407LE PILLOW BLK RLR BRG ; NON RETURNABLE
Part # EP4B-IP-407LE
BDI # 247688
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
132.84
Other Features:
Double Row
Global Part Number GPN:
522676
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.5
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
ZEPS5500F
Description
ZEPS5500F PILLOW BLOCK ROLLER BEARING, 5" (SMARTCATALOG)
Part # 10434289
BDI # 26252259
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
200.03
Other Features:
Double Row | Double Collar
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
139.7