Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
1112

COMPARE

1112

Description
1112 PILLOW BLOCK SLEEVE BEARING ; 3/4" SHAFT DIA

LINKBELT

Part # 2025236

BDI # 579213

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.925
Other Features: Corrosion Resistant Powder Coated | Babbitt Insert Bearing
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 2.4

Housing Material: Cast Iron
Mounting Method: Shaft Mount
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 19.05

Price Inventory : Available to order
Loading Price
QTY
1008

COMPARE

1008

Description
1008 PILLOW BLOCK SLEEVE BEARING ; 1/2" SHAFT DIA

LINKBELT

Part # 2025219

BDI # 578866

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.925
Other Features: Corrosion Resistant Powder Coated | Babbitt Insert Bearing
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 2.1

Housing Material: Cast Iron
Mounting Method: Shaft Mount
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 19.05

Price Inventory : Available to order
Loading Price
QTY