SDAF23260KX10 1516
Description
SDAF23260KX10 1516 SAF SPLIT PB HOUSING ; POR NON RETURNABLE
Part # SDAF23260KX10 1516
BDI # 1372967
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
412.75
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695966
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
35.8
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
SDAFS 23072K-126X12.938 FXOP
Description
SDAFS 23072K-126X12.938 FXOP PB HSG ; POR 4 BOLT CAST IRON HSG
Part # SDAFS 23072K-126X12.938 FXOP
BDI # 22834083
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
412.75
Other Features:
Double Row | Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
35.8
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
325.45
MSM300BRHSRSS
Description
MSM300BRHSRSS PILLOW BLOCK CYL RLR BRG ; POR 300MM BORE RETAINED
Part # MSM300BRHSRSS
BDI # 22821519
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
193
Other Features:
Single Row | Medium Duty | With Support
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
22.3
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
394
MSM280BXHSRSS
Description
MSM280BXHSRSS PILLOW BLOCK CYL RLR BRG ; POR 280MM BORE EXPANSION
Part # MSM280BXHSRSS
BDI # 22821467
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
186
Other Features:
Single Row | Medium Duty | With Support
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
21
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
378
MSM280BRHSFS
Description
MSM280BRHSFS PILLOW BLOCK CYL RLR BRG ; POR 280MM BORE RETAINED
Part # MSM280BRHSFS
BDI # 22827230
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
186
Other Features:
Single Row | Medium Duty | With Support
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
21
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
378