MSM380BRHSDQLAB
Description
MSM380BRHSDQLAB PILLOW BLOCK CYL RLR BRG ; NON-RETURNABLE 380MM BORE RETAINED
Part # MSM380BRHSDQLAB
BDI # 21956037
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
200
Other Features:
Single Row | Medium Duty | With Support
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.9
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
464
02BCP380MGRLAB
Description
02BCP380MGRLAB PILLOW BLOCK UNIT ; HEAVY DUTY 380MM POR
Part # 02BCP380MGRLAB
BDI # 24714970
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
200
Other Features:
Single Row | Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.9
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
466
03BCP1200GRAT
Description
03BCP1200GRAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 12"
Part # 03BCP1200GRAT
BDI # 24715490
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
244
Other Features:
Single Row | Extra Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
457.2
03BCP1200EXAT
Description
03BCP1200EXAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 12"
Part # 03BCP1200EXAT
BDI # 24715488
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
244
Other Features:
Single Row | Extra Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
457.2
03EBCP340MGRLAB
Description
03EBCP340MGRLAB PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 340MM POR
Part # 03EBCP340MGRLAB
BDI # 24715822
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
279
Other Features:
Single Row | Enhanced Extra Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
470