P4B056-USAF-915TT MOD
Description
P4B056-USAF-915TT MOD; 139539 ; PILLOW BLK BRG NON RETURNABLE
Part # P4B056-USAF-915TT MOD
BDI # 22267843
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
346.862
Other Features:
Double Row | Open End Cover | Corrosion Resistant
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
27.9
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
250.825
P4B56-SS-1000
Description
P4B56-SS-1000 PILLOW BLK BRG, USAF USDAF SPLIT-SPHERE SAF-XT SAFS (SMARTCATALOG)
Part # 043992
BDI # 27306973
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
353.568
Other Features:
Double Row | Open End | Corrosion Resistant | Split Seal
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
27.9
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
250.825
P4B44-SS-800
Description
P4B44-SS-800 PILLOW BLK BRG, USAF USDAF SPLIT-SPHERE SAF-XT SAFS (SMARTCATALOG)
Part # 043985
BDI # 27306972
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
308.102
Other Features:
Double Row | Open End | Corrosion Resistant | Split Seal
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
240
SAF 23052 KAX9.1/2
Description
SAF 23052 KAX9.1/2 PILLOW BLOCK HOUSING
Part # SAF 23052 KAX9.1/2
BDI # 1306584
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
304.8
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
501401
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
LSE900BXHSKPS
Description
LSE900BXHSKPS PILLOW BLOCK CYL RLR BRG ; POR 9" BORE EXPANSION
Part # LSE900BXHSKPS
BDI # 22809132
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
115
Other Features:
Single Row | Light Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
18.1
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
270