01BCP2100EXLAB

COMPARE

01BCP2100EXLAB

Description
01BCP2100EXLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 21" POR

COOPER BEARING

Part # 01BCP2100EXLAB

BDI # 24714541

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 168
Other Features: Single Row | Medium Duty
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 35.6

Housing Material: Cast Iron
Mounting Method: Clamp Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 533.4

Price Inventory : Available to order
Request A Price QTY
02BCP1800GRLAB

COMPARE

02BCP1800GRLAB

Description
02BCP1800GRLAB PILLOW BLOCK UNIT ; HEAVY DUTY 18" POR

COOPER BEARING

Part # 02BCP1800GRLAB

BDI # 24714926

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 200
Other Features: Single Row | Heavy Duty
Housing Style: 8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 30.6

Housing Material: Cast Iron
Mounting Method: Clamp Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 8
Base to Center Height - Millimeter: 533.4

Price Inventory : Available to order
Request A Price QTY
02BCP1800EXLAB

COMPARE

02BCP1800EXLAB

Description
02BCP1800EXLAB PILLOW BLOCK UNIT ; HEAVY DUTY 18" POR

COOPER BEARING

Part # 02BCP1800EXLAB

BDI # 24714923

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 200
Other Features: Single Row | Heavy Duty
Housing Style: 8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 30.6

Housing Material: Cast Iron
Mounting Method: Clamp Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 8
Base to Center Height - Millimeter: 533.4

Price Inventory : Available to order
Request A Price QTY
01BCP2100GRLAB

COMPARE

01BCP2100GRLAB

Description
01BCP2100GRLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 21" POR

COOPER BEARING

Part # 01BCP2100GRLAB

BDI # 24714543

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 168
Other Features: Single Row | Medium Duty
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 35.6

Housing Material: Cast Iron
Mounting Method: Clamp Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 533.4

Price Inventory : Available to order
Request A Price QTY