4Y10AL8-75MGX
Description
4Y10AL8-75MGX PILLOW BLOCK BALL BEARING ; 130MM OD 304/316 SS
Part # 4Y10AL8-75MGX
BDI # 20878579
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
75.9
Other Features:
Low Backing Height | Food Grade Grease Lubricant
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
82.55
QF10GL9-2-15/16
Description
QF10GL9-2-15/16 PILLOW BLOCK BEARING
Part # QF10GL9-2-15/16
BDI # 20873357
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
74.219
Other Features:
Low Backing Height | Black Bearing Finish
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Polymer
Mounting Method:
Set Screw Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
82.55
NA8AH7-50M-LK
Description
NA8AH7-50M-LK HANGER BEARING ; 90MM OD
Part # NA8AH7-50M-LK
BDI # 22529618
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
56.642
Other Features:
Poly-Round Bearing | With Double Lock Locking Sleeve
Housing Style:
Hanger Unit
Housing Material:
Machined Stainless Steel
Mounting Method:
Double Lock Collar Sleeve
Mounting Thread:
1 Straight Pipe Female
Housing Outside Diameter - Millimeter:
114.3
Base to Center Height - Millimeter:
82.6
Rolling Element:
Sleeve Bearing
4Y8AH8-32FX
Description
4Y8AH8-32FX HANGER BALL BEARING ; 90MM OD 304/316 SS
Part # 4Y8AH8-32FX
BDI # 20878341
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
56.388
Other Features:
-55 To 200 Deg F Food Grade EDT Polymer Lubricant
Housing Style:
Hanger Unit
Housing Material:
Machined Stainless Steel
Mounting Method:
Set Screw
Mounting Thread:
1 Straight Pipe Female
Housing Outside Diameter - Millimeter:
114.3
Base to Center Height - Millimeter:
82.55
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
58.928
Other Features:
Poly-Round Bearing | With Double Lock Locking Sleeve
Housing Style:
Hanger Unit
Housing Material:
Machined Stainless Steel
Mounting Method:
Double Lock Collar Sleeve
Mounting Thread:
1 Straight Pipe Female
Housing Outside Diameter - Millimeter:
114.3
Base to Center Height - Millimeter:
82.55
Rolling Element:
Sleeve Bearing