UC324D1
Description
UC324D1 INSERT BEARING ; NON RETURNABLE 120MM ID 260MM OD 126MM W
Part # UC324D1
BDI # 1232235
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
63
Other Features:
Single Row | Heavy Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Length Thru Bore - Millimeter:
126
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
LSE704BR
Description
LSE704BR INSERT BEARING ; POR 7-1/4" BORE RETAINED
Part # LSE704BR
BDI # 22847822
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
60.3
Other Features:
Single Row | Non-Expansion | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
12.25
Length Thru Bore - Millimeter:
109
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
BRG22334KC3
Description
BRG22334KC3 SPHERICAL ROLLER BRG ; NON RETURNABLE
Part # BRG22334KC3
BDI # 278988
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
120
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Length Thru Bore - Millimeter:
120
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
BRG22338KC3
Description
BRG22338KC3 SPHERICAL ROLLER BRG ; NON RETURNABLE
Part # BRG22338KC3
BDI # 278989
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
132
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Length Thru Bore - Millimeter:
132
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
BRG22240K.C3
Description
BRG22240K.C3 SPHERICAL ROLLER BRG ; NON RETURNABLE
Part # BRG22240K.C3
BDI # 278912
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
98
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Length Thru Bore - Millimeter:
98
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve