02B400MEX
Description
COP.02B400MEX CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # COP.02B400MEX
BDI # 20518675
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
115.9
Other Features:
Single Row | Expansion Type | Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
24.25
Length Thru Bore - Millimeter:
200
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03BCP400MGRLAB
Description
03BCP400MGRLAB PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 400MM
Part # 03BCP400MGRLAB
BDI # 24715574
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
292
Other Features:
Single Row | Extra Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
31.7
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
559
03B1500GR
Description
03B1500GR CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 15"
Part # 03B1500GR
BDI # 24715096
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
166.7
Other Features:
Single Row | Non-Expansion Type | Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
27
Length Thru Bore - Millimeter:
292
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03BCP1500EXLAB
Description
03BCP1500EXLAB PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 15"
Part # 03BCP1500EXLAB
BDI # 24715508
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
292
Other Features:
Single Row | Extra Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
31.7
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
558.8
03BC400MGRLAB
Description
03BC400MGRLAB CARTRIDGE BEARING ; EXTRA HEAVY DUTY 400MM
Part # 03BC400MGRLAB
BDI # 24715318
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
30.5
Length Thru Bore - Millimeter:
292
Length Thru Bore - Inch:
11.496
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion