Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
148
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Length Thru Bore - Millimeter:
148
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
02B400MEX
Description
COP.02B400MEX CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # COP.02B400MEX
BDI # 20518675
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
115.9
Other Features:
Single Row | Expansion Type | Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
24.25
Length Thru Bore - Millimeter:
200
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02B1600GR
Description
02B1600GR CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 16" POR
Part # 02B1600GR
BDI # 24714677
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
115.9
Other Features:
Single Row | Non-Expansion Type | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
24.25
Length Thru Bore - Millimeter:
200
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01B1500EX
Description
01B1500EX CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 15" POR
Part # 01B1500EX
BDI # 24714301
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
76.2
Other Features:
Single Row | Expansion Type | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
20.5
Length Thru Bore - Millimeter:
140
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01B1600GR
Description
01B1600GR CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 16" POR
Part # 01B1600GR
BDI # 24714307
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
76.2
Other Features:
Single Row | Non-Expansion Type | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
21.5
Length Thru Bore - Millimeter:
140
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar