P4B076-ISAF-1400R HYD
Description
P4B076-ISAF-1400R HYD PILLOW BLK RLR BRG
Part # 072005
BDI # 248234
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
307.086
Other Features:
Double Row | Hydraulic Mounting
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
35.8
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
325.45
01B1400EX
Description
COP.01B1400EX CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 14"
Part # COP.01B1400EX
BDI # 24714297
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
74.6
Other Features:
Single Row | Expansion Type | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
19.25
Length Thru Bore - Millimeter:
136
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
SDAF 23076K X 14
Description
SDAF 23076K X 14 SAF SPLIT PB HOUSING ; NON-RETURNABLE
Part # SDAF 23076K X 14
BDI # 1372753
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
412.75
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695921
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
35.8
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
03EB1400GR
Description
03EB1400GR CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 14" POR
Part # 03EB1400GR
BDI # 24715690
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
158
Other Features:
Single Row | Non-Expansion Type | Enhanced Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
24.25
Length Thru Bore - Millimeter:
279
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03EB1400EX
Description
03EB1400EX CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 14" POR
Part # 03EB1400EX
BDI # 24715688
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
158
Other Features:
Single Row | Expansion Type | Enhanced Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
24.25
Length Thru Bore - Millimeter:
279
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar