01BCP2000GRLAB
Description
01BCP2000GRLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 20" POR
Part # 01BCP2000GRLAB
BDI # 24714539
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
168
Other Features:
Single Row | Medium Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
33.2
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
488.95
02B2000EX
Description
02B2000EX CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 20" POR
Part # 02B2000EX
BDI # 24714691
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
115.9
Other Features:
Single Row | Expansion Type | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
28.25
Length Thru Bore - Millimeter:
226
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01BC2000GRLAB
Description
01BC2000GRLAB CARTRIDGE BEARING ; MEDIUM DUTY 20" POR
Part # 01BC2000GRLAB
BDI # 24714423
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
28.25
Length Thru Bore - Millimeter:
168
Length Thru Bore - Inch:
6.614
Other Features:
Single Row | Split Roller | Medium Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
01BC2000EXLAB
Description
01BC2000EXLAB CARTRIDGE BEARING ; MEDIUM DUTY 20" POR
Part # 01BC2000EXLAB
BDI # 24714421
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
28.25
Length Thru Bore - Millimeter:
168
Length Thru Bore - Inch:
6.614
Other Features:
Single Row | Split Roller | Medium Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
03BC2000GRLAB
Description
03BC2000GRLAB CARTRIDGE BEARING ; EXTRA HEAVY DUTY 20"
Part # 03BC2000GRLAB
BDI # 24715278
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
37.75
Length Thru Bore - Millimeter:
300
Length Thru Bore - Inch:
11.811
Other Features:
Single Row | Split Roller
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion