03EBCP2200EXLAB
Description
03EBCP2200EXLAB PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 22"
Part # 03EBCP2200EXLAB
BDI # 24715808
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
310
Other Features:
Single Row | Enhanced Extra Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
37
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
622.3
03EBCP2200GRLAB
Description
03EBCP2200GRLAB PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 22"
Part # 03EBCP2200GRLAB
BDI # 24715810
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
310
Other Features:
Single Row | Enhanced Extra Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
37
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
622.3
01BCP2200GRLAB
Description
01BCP2200GRLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 22" POR
Part # 01BCP2200GRLAB
BDI # 24714547
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
168
Other Features:
Single Row | Medium Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
36.8
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
590.55
01BC2200EXLAB
Description
01BC2200EXLAB CARTRIDGE BEARING ; MEDIUM DUTY 22" POR
Part # 01BC2200EXLAB
BDI # 24714429
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.75
Length Thru Bore - Millimeter:
168
Length Thru Bore - Inch:
6.614
Other Features:
Single Row | Split Roller | Medium Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
01BC2200GRLAB
Description
01BC2200GRLAB CARTRIDGE BEARING ; MEDIUM DUTY 22" POR
Part # 01BC2200GRLAB
BDI # 24714431
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.75
Length Thru Bore - Millimeter:
168
Length Thru Bore - Inch:
6.614
Other Features:
Single Row | Split Roller | Medium Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion