01BCP600MEXLAB
Description
01BCP600MEXLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 600MM POR
Part # 01BCP600MEXLAB
BDI # 24714605
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
172
Other Features:
Single Row | Medium Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
35.7
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
597
01BCP600MGRLAB
Description
01BCP600MGRLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 600MM POR
Part # 01BCP600MGRLAB
BDI # 24714607
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
172
Other Features:
Single Row | Medium Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
35.7
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
597
01BC600MGRLAB
Description
01BC600MGRLAB CARTRIDGE BEARING ; MEDIUM DUTY 600MM POR
Part # 01BC600MGRLAB
BDI # 24714499
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
33.126
Length Thru Bore - Millimeter:
172
Length Thru Bore - Inch:
6.772
Other Features:
Single Row | Split Roller | Medium Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
01BC600MEXLAB
Description
01BC600MEXLAB CARTRIDGE BEARING ; MEDIUM DUTY 600MM POR
Part # 01BC600MEXLAB
BDI # 24714497
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
33.126
Length Thru Bore - Millimeter:
172
Length Thru Bore - Inch:
6.772
Other Features:
Single Row | Split Roller | Medium Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
03EBCP600MEXLAB
Description
03EBCP600MEXLAB PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 600MM
Part # 03EBCP600MEXLAB
BDI # 24715844
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
310
Other Features:
Single Row | Enhanced Extra Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
37
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
622