Features
Inch - Metric:
Metric
Slot to Slot Distance - Inch:
6.299
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.866
Slot to Slot Distance - Millimeter:
160
Slot Width - Millimeter:
22
Other Features:
Single Row | Heavy Duty | Wide Inner Race
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
QMTP13J060SEN
Description
QMTP13J060SEN TAKE-UP SPH RLR BRG ; ECCENTRIC LOCK SOLID-BLOCK
Part # QMTP13J060SEN
BDI # 786907
Features
Inch - Metric:
Metric
Bore - Millimeter:
60
Other Features:
Double Row | Expansion | Curved Slot | Triple Lip Contact Viton Seal
Housing Style:
Unit Only - Half Round Top Angle
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
Slot Width - Inch:
1.118
Slot Width - Millimeter:
28.4
Rolling Element:
Spherical Roller Bearing
Component Description:
Take Up Bearing Only
QMTP10J115SEN
Description
QMTP10J115SEN TAKE-UP SPH RLR BRG ; 1-15/16" BORE ECCENTRIC HSG
Part # QMTP10J115SEN
BDI # 22089495
Features
Inch - Metric:
Inch
Bore - Millimeter:
49.225
Other Features:
Double Row | Expansion | Curved Slot | Triple Lip Contact Viton Seal
Housing Style:
Unit Only - Half Round Top Angle
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
Slot Width - Inch:
0.88
Slot Width - Millimeter:
22.352
Rolling Element:
Spherical Roller Bearing
Component Description:
Take Up Bearing Only
QMTP10J115SO
Description
QMTP10J115SO TAKE-UP SPH RLR BRG ; 1-15/16" BORE ECCENTRIC HSG
Part # QMTP10J115SO
BDI # 22089497
Features
Inch - Metric:
Inch
Bore - Millimeter:
49.225
Other Features:
Double Row | Non-Expansion | Curved Slot | Triple Lip Contact Urethane Seal
Housing Style:
Unit Only - Half Round Top Angle
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
Slot Width - Inch:
0.88
Slot Width - Millimeter:
22.352
Rolling Element:
Spherical Roller Bearing
Component Description:
Take Up Bearing Only
QATP10A115ST
Description
QATP10A115ST TAKE-UP SPH RLR BRG ; 1-15/16" BORE CONCTRC SGL COLL CAST STL
Part # QATP10A115ST
BDI # 22829855
Features
Inch - Metric:
Inch
Bore - Millimeter:
49.225
Other Features:
Double Row | Non-Expansion | Curved Slot | Teflon Labyrinth Seal
Housing Style:
Unit Only - Half Round Top Angle
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Slot Width - Inch:
0.88
Slot Width - Millimeter:
22.352
Rolling Element:
Spherical Roller Bearing
Component Description:
Take Up Bearing Only