FBE920X 3 15/16
Description
FBE920X 3 15/16 PILLOW BLOCK BRG UNIT ; ROLLER
Part # FBE920X 3 15/16
BDI # 310605
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
158.75
Nominal Bolt Circle Diameter Round - Inch:
11
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Temperature Range From -20 to 200 Degree F | Has Flinger
Global Part Number GPN:
22138
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
279.4
TUE920X 3 15/16
Description
TUE920X 3 15/16 TAKE-UP BEARING UNIT ; 3-15/16" BORE 2-1/16" SLOT WID
Part # TUE920X 3 15/16
BDI # 310667
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
8.625
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Slot Width - Inch:
2.063
Slot to Slot Distance - Millimeter:
219.08
Other Features:
Double Row | Double Collar | Single Lip Contact Seal | With Set Screw
Global Part Number GPN:
22904
Housing Style:
Unit Only
Rolling Element:
Tapered Roller Bearing
PBE920FX 3 15/16
Description
PBE920FX 3 15/16 PILLOW BLOCK BRG UNIT ; 3-15/16"BORE 4-1/4" BASE-CTR
Part # PBE920FX 3 15/16
BDI # 310619
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
158.75
Other Features:
Double Row | Double Collar | Heavy Duty
Global Part Number GPN:
22747
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Features
Inch - Metric:
Inch
Bore - Millimeter:
100.025
Bore - Inch:
3.938
Other Features:
Double Row | Maximum Adjustable Travel Length 24IN
Housing Style:
Center Pull Horizontal
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Rolling Element:
Tapered Roller Bearing
Component Description:
Take Up Unit with Frame
Features
Inch - Metric:
Inch
Bore - Millimeter:
114.3
Bore - Inch:
4.5
Other Features:
Double Row | Maximum Adjustable Travel Length 36IN
Housing Style:
Center Pull Horizontal
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Rolling Element:
Tapered Roller Bearing
Component Description:
Take Up Unit with Frame