MSM240BXHSATL
Description
MSM240BXHSATL PILLOW BLOCK CYL RLR BRG ; NON-RETURNABLE EXPANSION
Part # MSM240BXHSATL
BDI # 20351383
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
170
Other Features:
Single Row | Medium Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
23.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
356
LSM240BRHATL
Description
LSM240BRHATL CYL RLR BEARING HOUSING ; NON-RETURNABLE RETAINED
Part # LSM240BRHATL
BDI # 20349543
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
16.5
Length Thru Bore - Millimeter:
122
Length Thru Bore - Inch:
4.803
Other Features:
Single Row | Split Roller | Light Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
MSE900BRHATL
Description
MSE900BRHATL CYL RLR BEARING HOUSING ; NON-RETURNABLE RETAINEDURNABLE
Part # MSE900BRHATL
BDI # 20350947
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18
Length Thru Bore - Millimeter:
163
Length Thru Bore - Inch:
6.417
Other Features:
Single Row | Split Roller | Medium Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
LSM240BXHFATL
Description
LSM240BXHFATL FLANGE BLK CYL RLR BRG ; NON-RETURNABLE EXPANSION
Part # LSM240BXHFATL
BDI # 20349553
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
122
Nominal Bolt Circle Diameter Round - Inch:
21.3
Housing Configuration:
2 Piece Split
Other Features:
Single Row | Wide Inner Ring | Light Duty
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Nominal Bolt Circle Diameter Round - Millimeter:
542
Number of Mounting Holes:
4
LSE900BXHFATL
Description
LSE900BXHFATL FLANGE BLK CYL RLR BRG ; NON-RETURNABLE EXPANSION
Part # LSE900BXHFATL
BDI # 20349131
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
115
Nominal Bolt Circle Diameter Round - Inch:
20.2
Housing Configuration:
2 Piece Split
Other Features:
Single Row | Wide Inner Ring | Light Duty
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Nominal Bolt Circle Diameter Round - Millimeter:
512
Number of Mounting Holes:
4