02BC420MGRLAB
        
            Description
            
            02BC420MGRLAB CARTRIDGE BEARING ; HEAVY DUTY 420MM POR
    
Part # 02BC420MGRLAB
BDI # 24714859
Features
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                28.252
                        
        
                            Length Thru Bore - Millimeter:
                            
                                200
                        
        
                            Length Thru Bore - Inch:
                            
                                7.874
                        
        
                            Other Features:
                            
                                Single Row | Split Roller | Heavy Duty | Grease Groove
                        
        
                            Housing Style:
                            
                                Cartridge Unit
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
                            Rolling Element:
                            
                                Cylindrical Roller Bearing
                        
        
                            Expansion / Non-expansion:
                            
                                Non-Expansion
                        
        
02B2000EX
        
            Description
            
            02B2000EX CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 20" POR
    
Part # 02B2000EX
BDI # 24714691
Features
        
                            Inner Race Profile:
                            
                                Wide Inner Ring
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Rolling Element:
                            
                                Cylindrical Roller Bearing
                        
        
                            Outer Race Width - Millimeter:
                            
                                115.9
                        
        
                            Other Features:
                            
                                Single Row | Expansion Type | Heavy Duty
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                28.25
                        
        
                            Length Thru Bore - Millimeter:
                            
                                226
                        
        
                            Outer Race Profile:
                            
                                Cylindrical
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
02B1900EX
        
            Description
            
            02B1900EX CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 19" POR
    
Part # 02B1900EX
BDI # 24714687
Features
        
                            Inner Race Profile:
                            
                                Wide Inner Ring
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Rolling Element:
                            
                                Cylindrical Roller Bearing
                        
        
                            Outer Race Width - Millimeter:
                            
                                119.1
                        
        
                            Other Features:
                            
                                Single Row | Expansion Type | Heavy Duty
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                27.5
                        
        
                            Length Thru Bore - Millimeter:
                            
                                223
                        
        
                            Outer Race Profile:
                            
                                Cylindrical
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
01BC2000GRLAB
        
            Description
            
            01BC2000GRLAB CARTRIDGE BEARING ; MEDIUM DUTY 20" POR
    
Part # 01BC2000GRLAB
BDI # 24714423
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                28.25
                        
        
                            Length Thru Bore - Millimeter:
                            
                                168
                        
        
                            Length Thru Bore - Inch:
                            
                                6.614
                        
        
                            Other Features:
                            
                                Single Row | Split Roller | Medium Duty | Grease Groove
                        
        
                            Housing Style:
                            
                                Cartridge Unit
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
                            Rolling Element:
                            
                                Cylindrical Roller Bearing
                        
        
                            Expansion / Non-expansion:
                            
                                Non-Expansion
                        
        
01B560MEX
        
            Description
            
            01B560MEX CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 560MM POR
    
Part # 01B560MEX
BDI # 24714377
Features
        
                            Inner Race Profile:
                            
                                Wide Inner Ring
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Rolling Element:
                            
                                Cylindrical Roller Bearing
                        
        
                            Outer Race Width - Millimeter:
                            
                                81
                        
        
                            Other Features:
                            
                                Single Row | Expansion Type | Medium Duty
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                28.25
                        
        
                            Length Thru Bore - Millimeter:
                            
                                168
                        
        
                            Outer Race Profile:
                            
                                Cylindrical
                        
        
                            Mounting Method:
                            
                                Clamp Collar