02BC440MEXLAB
        
            Description
            
            02BC440MEXLAB CARTRIDGE BEARING ; HEAVY DUTY 440MM POR
    
Part # 02BC440MEXLAB
BDI # 24714861
Features
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                28.874
                        
        
                            Length Thru Bore - Millimeter:
                            
                                200
                        
        
                            Length Thru Bore - Inch:
                            
                                7.874
                        
        
                            Other Features:
                            
                                Single Row | Split Roller | Heavy Duty | Grease Groove
                        
        
                            Housing Style:
                            
                                Cartridge Unit
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
                            Rolling Element:
                            
                                Cylindrical Roller Bearing
                        
        
                            Expansion / Non-expansion:
                            
                                Expansion
                        
        
01BC530MGRLAB
        
            Description
            
            01BC530MGRLAB CARTRIDGE BEARING ; MEDIUM DUTY 530MM POR
    
Part # 01BC530MGRLAB
BDI # 24714491
Features
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                29.752
                        
        
                            Length Thru Bore - Millimeter:
                            
                                168
                        
        
                            Length Thru Bore - Inch:
                            
                                6.614
                        
        
                            Other Features:
                            
                                Single Row | Split Roller | Medium Duty | Grease Groove
                        
        
                            Housing Style:
                            
                                Cartridge Unit
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
                            Rolling Element:
                            
                                Cylindrical Roller Bearing
                        
        
                            Expansion / Non-expansion:
                            
                                Non-Expansion
                        
        
01BC2100EXLAB
        
            Description
            
            01BC2100EXLAB CARTRIDGE BEARING ; MEDIUM DUTY 21" POR
    
Part # 01BC2100EXLAB
BDI # 24714425
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                29.75
                        
        
                            Length Thru Bore - Millimeter:
                            
                                168
                        
        
                            Length Thru Bore - Inch:
                            
                                6.614
                        
        
                            Other Features:
                            
                                Single Row | Split Roller | Medium Duty | Grease Groove
                        
        
                            Housing Style:
                            
                                Cartridge Unit
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
                            Rolling Element:
                            
                                Cylindrical Roller Bearing
                        
        
                            Expansion / Non-expansion:
                            
                                Expansion
                        
        
01BC2100GRLAB
        
            Description
            
            01BC2100GRLAB CARTRIDGE BEARING ; MEDIUM DUTY 21" POR
    
Part # 01BC2100GRLAB
BDI # 24714427
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                29.75
                        
        
                            Length Thru Bore - Millimeter:
                            
                                168
                        
        
                            Length Thru Bore - Inch:
                            
                                6.614
                        
        
                            Other Features:
                            
                                Single Row | Split Roller | Medium Duty | Grease Groove
                        
        
                            Housing Style:
                            
                                Cartridge Unit
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
                            Rolling Element:
                            
                                Cylindrical Roller Bearing
                        
        
                            Expansion / Non-expansion:
                            
                                Non-Expansion
                        
        
02B530MGR
        
            Description
            
            02B530MGR CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 530MM POR
    
Part # 02B530MGR
BDI # 24714758
Features
        
                            Inner Race Profile:
                            
                                Wide Inner Ring
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Rolling Element:
                            
                                Cylindrical Roller Bearing
                        
        
                            Outer Race Width - Millimeter:
                            
                                119.1
                        
        
                            Other Features:
                            
                                Single Row | Non-Expansion Type | Heavy Duty
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                30
                        
        
                            Length Thru Bore - Millimeter:
                            
                                229
                        
        
                            Outer Race Profile:
                            
                                Cylindrical
                        
        
                            Mounting Method:
                            
                                Clamp Collar