03EB280MEX
Description
03EB280MEX CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 280MM
Part # COP.03EB280MEX
BDI # 20518853
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
139.7
Other Features:
Single Row | Expansion Type | Enhanced Extra Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
19.5
Length Thru Bore - Millimeter:
244
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02EB300MGR
Description
02EB300MGR CYLINDRICAL ROLLER BEARING ; ENHANCED HEAVY DUTY 300MM
Part # COP.02EB300MGR
BDI # 22990544
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
103.2
Other Features:
Single Row | Non-Expansion Type | Enhanced Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
19.5
Length Thru Bore - Millimeter:
193
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02EB1200EX
Description
02EB1200EX CYLINDRICAL ROLLER BEARING ; ENHANCED HEAVY DUTY 12"
Part # COP.02EB1200EX
BDI # 22990489
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
103.2
Other Features:
Single Row | Expansion Type | Enhanced Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
19.5
Length Thru Bore - Millimeter:
193
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
MSE1000BXHATL
Description
MSE1000BXHATL CYL RLR BEARING HOUSING ; EXPANSION
Part # MSE1000BXHATL
BDI # 20350075
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19.5
Length Thru Bore - Millimeter:
170
Length Thru Bore - Inch:
6.693
Other Features:
Single Row | Split Roller | Medium Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
MSM300BX
Description
MSM300BX INSERT BEARING ; NON RETURNABLE EXPANSION
Part # MSM300BX
BDI # 20351443
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
103.2
Other Features:
Single Row | Expansion | Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
19.5
Length Thru Bore - Millimeter:
193
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar