Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 13

Next

Compare
NA 4832

COMPARE

NA 4832

Description
NA 4832 NEEDLE ROLLER BEARING

SKF

Part # NA 4832

BDI # 1419635

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | With Annular Groove and Lubrication Hole | Steel Cage
Self Aligning: No

Price Inventory : Request a quotation
Loading Price
QTY
IR 160X175X40

COMPARE

IR 160X175X40

Description
IR 160X175X40 NEEDLE BEARING INNER RING

SKF

Part # IR 160X175X40

BDI # 1415737

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 6.89
Retainer: Not Applicable
Separable: No
Other Features: Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Self Aligning: No

Price Inventory : Request a quotation
Loading Price
QTY
NA4932

COMPARE

NA4932

Description
NA4932 NEEDLE ROLLER BEARING ; MACHINED WITH INNER RING

IKO

Part # NA4932

BDI # 19133061

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: Not Available
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 8.661
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 761000N Static Load Rating; 337000N Dynamic Load Rating
Self Aligning: No

Price Inventory : Request a quotation
Loading Price
QTY
RNA4934

COMPARE

RNA4934

Description
RNA4934 NEEDLE ROLLER BEARING ; MACHINED

IKO

Part # RNA4934

BDI # 516395

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 9.055
Retainer: Yes
Other Features: 2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN: 373325
Self Aligning: No

Price Inventory : Request a quotation
Loading Price
QTY
IR190X210X50-XL

COMPARE

IR190X210X50-XL

Description
IR190X210X50-XL X-LIFE BRG INNER RING ; NON-RETURNABLE

INA

Part # IR190X210X50-XL

BDI # 1174047

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 8.268
Retainer: Not Applicable
Other Features: Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN: 373857
Self Aligning: No

Price Inventory : Request a quotation
Loading Price
QTY