Page 1 of 28

Next

Compare
IR 240X265X60

COMPARE

IR 240X265X60

Description
IR 240X265X60

SKF

Part # IR 240X265X60

BDI # 1422758

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 10.433
Retainer: Not Applicable
Separable: No
Other Features: Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA 4852

COMPARE

NA 4852

Description
NA 4852

SKF

Part # NA 4852

BDI # 1423069

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 12.598
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | With Annular Groove and Lubrication Hole | Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA 4848

COMPARE

NA 4848

Description
NA 4848

SKF

Part # NA 4848

BDI # 1421864

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 11.811
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | With Annular Groove and Lubrication Hole | Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA 4844

COMPARE

NA 4844

Description
NA 4844

SKF

Part # NA 4844

BDI # 1421786

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 10.63
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | With Annular Groove and Lubrication Hole | Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA 4872

COMPARE

NA 4872

Description
NA 4872 NEEDLE ROLLER BEARING ; 360MM ID X 440MM OD X 80MM W MACHINED

IKO

Part # NA 4872

BDI # 20355392

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: Not Available
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 17.323
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 2320000N Static Load Rating; 680000N Dynamic Load Rating
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY