NA4864-XL
Description
NA4864-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE
Part # NA4864-XL
BDI # 1175429
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591621
Self Aligning:
No
NA4860-XL
Description
NA4860-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE
Part # NA4860-XL
BDI # 1175428
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591493
Self Aligning:
No
NA4872-XL
Description
NA4872-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE
Part # NA4872-XL
BDI # 1175431
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591565
Self Aligning:
No
IR300X330X80-XL
Description
IR300X330X80-XL X-LIFE BRG INNER RING ; NON-RETURNABLE
Part # IR300X330X80-XL
BDI # 1174078
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
12.992
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373893
Self Aligning:
No
NA4856
Description
NA4856 NEEDLE ROLLER BEARING ; MACHINED WITH INNER RING
Part # NA4856
BDI # 19133059
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
Not Available
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
13.78
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 1550000N Static Load Rating; 486000N Dynamic Load Rating
Self Aligning:
No