Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Radial Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591602
Self Aligning:
No
NA4913-XL
Description
NA4913-XL X-LIFE NEEDLE ROLLER BRG ; 2.559" X 3.543" X 0.984"
Part # NA4913-XL
BDI # 1175467
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591328
Self Aligning:
No
IR80X90X25-XL
Description
IR80X90X25-XL X-LIFE BEARING INNER RING ; 80MM BORE 90MM OD
Part # IR80X90X25-XL
BDI # 1174148
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373984
Self Aligning:
No
RNA4913-XL
Description
RNA4913-XL X-LIFE NEEDLE ROLLER BRG ; 72MM BORE 90MM OD
Part # RNA4913-XL
BDI # 1412188
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591154
Self Aligning:
No