Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591131
Self Aligning:
No
HK5022-RS-A-L271
Description
HK5022-RS-A-L271 DRAWN CUP NDL RLR BRG ; 50MMX 58MM X 22MM SINGLE
Part # HK5022-RS-A-L271
BDI # 18313464
Features
Enclosure:
1 Seal
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591144
Self Aligning:
No
IR50X58X22-XL
Description
IR50X58X22-XL X-LIFE BEARING INNER RING ; 50MM BORE 58MM OD
Part # IR50X58X22-XL
BDI # 18314344
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373945
Self Aligning:
No
NKIS35-XL
Description
NKIS35-XL X-LIFE NEEDLE ROLLER BRG ; 35MM BORE 58MM OD
Part # NKIS35-XL
BDI # 18313132
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Radial Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591047
Self Aligning:
No
IR50X58X40-XL
Description
IR50X58X40-XL X-LIFE BEARING INNER RING ; 50MM BORE 58MM OD
Part # IR50X58X40-XL
BDI # 18315620
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373947
Self Aligning:
No