19326830PSB-H-BX
Description
19326830PSB-H-BX LIP SHAFT SEAL ; POLYACRYLATE SGL SPRING
Part # 19326830PSB-H-BX
BDI # 897773
Features
Housing Bore - Millimeter:
68.224
Nominal Width - Millimeter:
7.722
Housing Bore - Inch:
2.686
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.304
Shaft Diameter - Inch:
1.937
Shaft Diameter - Millimeter:
49.2
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
146.075
Nominal Width - Millimeter:
21.336
Housing Bore - Inch:
5.751
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.84
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
95
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.74
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75
Inch - Metric:
Metric
Other Features:
Ridged Rubber Coated OD | Bi-Directional Helix
48X62X8PSB-H
Description
48X62X8PSB-H LIP SHAFT SEAL ; POLYACRYLATE SGL SPRING MTO
Part # 48X62X8PSB-H
BDI # 897789
Features
Housing Bore - Millimeter:
62
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.89
Shaft Diameter - Millimeter:
48
Inch - Metric:
Metric
374753PSB-H-BX
Description
374753PSB-H-BX LIP SHAFT SEAL ; MTO POLYACRYLATE SGL SPRING
Part # 374753PSB-H-BX
BDI # 897785
Features
Housing Bore - Millimeter:
120.675
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.751
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
3.75
Shaft Diameter - Millimeter:
95.25
Inch - Metric:
Inch