Features
Housing Bore - Millimeter:
69.748
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.746
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604220
19966 / 2X2.754X0.302 HMS14 S
Description
CRSEAL 19966 / 2X2.754X0.302 HMS14 S ; SGL LIP SEAL
Part # 19966 / 2X2.754X0.302 HMS14 S
BDI # 1245498
Features
Housing Bore - Millimeter:
69.952
Nominal Width - Millimeter:
7.671
Housing Bore - Inch:
2.754
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
605022
74540 / 7.453X8.5X0.75 ALH1 S
Description
CRSEAL 74540 / 7.453X8.5X0.75 ALH1 S ; LIP SEAL
Part # 74540 / 7.453X8.5X0.75 ALH1 S
BDI # 1297028
Features
Housing Bore - Millimeter:
215.9
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
8.5
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
7.453
Shaft Diameter - Millimeter:
189.306
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
Global Part Number GPN:
187226
7541 / 0.75X1.416X0.266 HMS2 S
Description
CRSEAL 7541 / 0.75X1.416X0.266 HMS2 S ; SGL LIP SEAL
Part # 7541 / 0.75X1.416X0.266 HMS2 S
BDI # 1297069
Features
Housing Bore - Millimeter:
35.966
Nominal Width - Millimeter:
6.756
Housing Bore - Inch:
1.416
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.266
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Global Part Number GPN:
187248
R14-59.69X70.28X5.16 ECOSIL
Description
R14-59.69X70.28X5.16 ECOSIL ROTARY SEAL ; MADE TO ORDER NON-RETURNABLE
Part # R14-59.69X70.28X5.16 ECOSIL
BDI # 22153138
Features
Housing Bore - Millimeter:
70.28
Nominal Width - Millimeter:
5.16
Housing Bore - Inch:
2.767
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.203
Shaft Diameter - Inch:
2.35
Shaft Diameter - Millimeter:
59.69
Inch - Metric:
Metric