Features
Shaft Diameter - Inch:
3.543
Shaft Diameter - Millimeter:
90
Inch - Metric:
Metric
Other Features:
Heavy-Duty
Solid or Split Seal:
Split
Lip Material:
Thermoplastic Polyesterelastomer
90X110X10 HMSA10 RG
Description
CRSEAL 90X110X10 HMSA10 RG DBL LIP SEAL ; 3.543MM SHAFT DIA 110MM HOUSING BORE
Part # 90X110X10 HMSA10 RG
BDI # 1415052
Features
Housing Bore - Millimeter:
110
Nominal Width - Millimeter:
10
Housing Bore - Inch:
4.331
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.543
Shaft Diameter - Millimeter:
90
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
609094
36155 / 3.625X4.376X0.375 CRWA1 R
Description
CRSEAL 36155 / 3.625X4.376X0.375 CRWA1 R ; DBL LIP SEAL
Part # 36155 / 3.625X4.376X0.375 CRWA1 R
BDI # 1414168
Features
Housing Bore - Millimeter:
111.15
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.376
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.625
Shaft Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604435
36363 / 3.625X4.999X0.438 CRWH1 R
Description
CRSEAL 36363 / 3.625X4.999X0.438 CRWH1 R ; SGL LIP SEAL
Part # 36363 / 3.625X4.999X0.438 CRWH1 R
BDI # 1414170
Features
Housing Bore - Millimeter:
126.975
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.625
Shaft Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185658
35676 / 3.563X4.876X0.438 CRWH1 R
Description
CRSEAL 35676 / 3.563X4.876X0.438 CRWH1 R ; SGL LIP SEAL
Part # 35676 / 3.563X4.876X0.438 CRWH1 R
BDI # 1251382
Features
Housing Bore - Millimeter:
123.85
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.876
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.563
Shaft Diameter - Millimeter:
90.5
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185605