24715-0178
Description
24715-0178 OIL SEAL ; NON-RETURNABLE 337MM ID 375MM OD 16MM W
Part # 24715-0178
BDI # 22801687
Features
Housing Bore - Millimeter:
374.65
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
14.75
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
13.25
Shaft Diameter - Millimeter:
336.55
Inch - Metric:
Inch
24715-5926
Description
24715-5926 OIL SEAL ; NON-RETURNABLE 280MM ID 340MM OD 28MM W
Part # 24715-5926
BDI # 22813773
Features
Housing Bore - Millimeter:
340.004
Nominal Width - Millimeter:
27.991
Housing Bore - Inch:
13.386
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
1.102
Shaft Diameter - Inch:
11.024
Shaft Diameter - Millimeter:
280.01
Inch - Metric:
Inch
25011-2440
Description
25011-2440 OIL SEAL ; NON-RETURNABLE 280MM ID 325MM OD 22MM W
Part # 25011-2440
BDI # 22814707
Features
Housing Bore - Millimeter:
325.018
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
12.796
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
11.024
Shaft Diameter - Millimeter:
280.01
Inch - Metric:
Inch
25010-4080
Description
25010-4080 OIL SEAL ; NON-RETURNABLE 318MM ID 356MM OD 19MM W
Part # 25010-4080
BDI # 22829420
Features
Housing Bore - Millimeter:
355.6
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
14
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
12.5
Shaft Diameter - Millimeter:
317.5
Inch - Metric:
Inch
24715-5465
Description
24715-5465 OIL SEAL ; NON-RETURNABLE 273MM ID 324MM OD 16MM W
Part # 24715-5465
BDI # 22817812
Features
Housing Bore - Millimeter:
323.85
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
12.75
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
10.75
Shaft Diameter - Millimeter:
273.05
Inch - Metric:
Inch