24602-0338
Description
24602-0338 OIL SEAL ; NON-RETURNABLE 470MM ID 508MM OD 19MM W
Part # 24602-0338
BDI # 22812669
Features
Housing Bore - Millimeter:
508
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
20
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
18.5
Shaft Diameter - Millimeter:
469.9
Inch - Metric:
Inch
24612-9459
Description
24612-9459 OIL SEAL ; NON-RETURNABLE 445MM ID 483MM OD 19MM W
Part # 24612-9459
BDI # 22817445
Features
Housing Bore - Millimeter:
482.6
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
19
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
17.5
Shaft Diameter - Millimeter:
444.5
Inch - Metric:
Inch
21852-4198
Description
21852-4198 OIL SEAL ; NON-RETURNABLE 445MM ID 495MM OD 17MM W
Part # 21852-4198
BDI # 22828884
Features
Housing Bore - Millimeter:
495.3
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
19.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
17.5
Shaft Diameter - Millimeter:
444.5
Inch - Metric:
Inch
24702-4393
Description
24702-4393 OIL SEAL ; NON-RETURNABLE 440MM ID 480MM OD 20MM W
Part # 24702-4393
BDI # 22842605
Features
Housing Bore - Millimeter:
480.009
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
18.898
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
17.323
Shaft Diameter - Millimeter:
440.004
Inch - Metric:
Inch
21852-9863
Description
21852-9863 OIL SEAL ; NON-RETURNABLE 419MM ID 457MM OD 17MM W
Part # 21852-9863
BDI # 22801782
Features
Housing Bore - Millimeter:
457.2
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
18
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
16.5
Shaft Diameter - Millimeter:
419.1
Inch - Metric:
Inch