25003-2196
Description
25003-2196 OIL SEAL ; NON-RETURNABLE 626MM ID 651MM OD 13MM W
Part # 25003-2196
BDI # 22819168
Features
Housing Bore - Millimeter:
651.256
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
25.64
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
24.64
Shaft Diameter - Millimeter:
625.856
Inch - Metric:
Inch
25003-0663
Description
25003-0663 OIL SEAL ; NON-RETURNABLE 651MM ID 702MM OD 21MM W
Part # 25003-0663
BDI # 22803604
Features
Housing Bore - Millimeter:
701.675
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
27.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
25.625
Shaft Diameter - Millimeter:
650.875
Inch - Metric:
Inch
24736-0371
Description
24736-0371 OIL SEAL ; NON-RETURNABLE 521MM ID 559MM OD 19MM W
Part # 24736-0371
BDI # 22810346
Features
Housing Bore - Millimeter:
558.8
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
22
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
20.5
Shaft Diameter - Millimeter:
520.7
Inch - Metric:
Inch
24736-1135
Description
24736-1135 OIL SEAL ; NON-RETURNABLE 559MM ID 610MM OD 22MM W
Part # 24736-1135
BDI # 22812829
Features
Housing Bore - Millimeter:
609.6
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
24
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
22
Shaft Diameter - Millimeter:
558.8
Inch - Metric:
Inch
25003-0582
Description
25003-0582 OIL SEAL ; NON-RETURNABLE 595MM ID 633MM OD 19MM W
Part # 25003-0582
BDI # 22818344
Features
Housing Bore - Millimeter:
633.171
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
24.928
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
23.428
Shaft Diameter - Millimeter:
595.071
Inch - Metric:
Inch