25003-3133
Description
25003-3133 BEARING ISOLATOR ; NON RETURNABLE
Part # 25003-3133
BDI # 22804674
Features
Housing Bore - Millimeter:
529.996
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
20.866
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
19.291
Shaft Diameter - Millimeter:
489.991
Inch - Metric:
Inch
24610-5427
Description
24610-5427 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24610-5427
BDI # 1321229
Features
Housing Bore - Millimeter:
527.05
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
20.75
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
18.75
Shaft Diameter - Millimeter:
476.25
Inch - Metric:
Inch
24600-2504
Description
24600-2504 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24600-2504
BDI # 1320423
Features
Housing Bore - Millimeter:
529.996
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
20.866
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
19.685
Shaft Diameter - Millimeter:
499.999
Inch - Metric:
Inch
25003-3747
Description
25003-3747 OIL SEAL ; LARGE BORE 480MM ID X 530MM OD X 15MM W
Part # 25003-3747
BDI # 22815100
Features
Housing Bore - Millimeter:
529.996
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
20.866
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
18.898
Shaft Diameter - Millimeter:
480.009
Inch - Metric:
Inch
25003-4525
Description
25003-4525 OIL SEAL ; LARGE BORE 502MM ID X 527MM OD X 13MM W
Part # 25003-4525
BDI # 22839462
Features
Housing Bore - Millimeter:
527.05
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
20.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
19.75
Shaft Diameter - Millimeter:
501.65
Inch - Metric:
Inch