21247-4421
Description
21247-4421 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 21247-4421
BDI # 22807166
Features
Housing Bore - Millimeter:
965.2
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
38
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
36
Shaft Diameter - Millimeter:
914.4
Inch - Metric:
Inch
25003-7813
Description
25003-7813 OIL SEAL ; NON-RETURNABLE 927MM ID 978MM OD 21MM W
Part # 25003-7813
BDI # 22834207
Features
Housing Bore - Millimeter:
977.9
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
38.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
36.5
Shaft Diameter - Millimeter:
927.1
Inch - Metric:
Inch
25003-7751
Description
25003-7751 OIL SEAL ; NON-RETURNABLE 965MM ID 991MM OD 13MM W
Part # 25003-7751
BDI # 22826966
Features
Housing Bore - Millimeter:
990.6
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
39
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
38
Shaft Diameter - Millimeter:
965.2
Inch - Metric:
Inch
25003-7695
Description
25003-7695 OIL SEAL ; NON-RETURNABLE 902MM ID 953MM OD 25MM W
Part # 25003-7695
BDI # 22847524
Features
Housing Bore - Millimeter:
952.5
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
37.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
35.5
Shaft Diameter - Millimeter:
901.7
Inch - Metric:
Inch
25003-9324
Description
25003-9324 OIL SEAL ; NON-RETURNABLE 940MM ID 991MM OD 21MM W
Part # 25003-9324
BDI # 22832121
Features
Housing Bore - Millimeter:
990.6
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
39
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
37
Shaft Diameter - Millimeter:
939.8
Inch - Metric:
Inch