24736-4455
Description
24736-4455 OIL SEAL ; NON-RETURNABLE 970MM ID 1034MM OD 22MM W
Part # 24736-4455
BDI # 22815874
Features
Housing Bore - Millimeter:
1034.009
Nominal Width - Millimeter:
22.2
Housing Bore - Inch:
40.709
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.874
Shaft Diameter - Inch:
38.189
Shaft Diameter - Millimeter:
970.001
Inch - Metric:
Inch
21238-7538
Description
21238-7538 OIL SEAL ; NON-RETURNABLE 1010MM ID 1073MM OD
Part # 21238-7538
BDI # 22801575
Features
Housing Bore - Millimeter:
1073.15
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
42.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
39.75
Shaft Diameter - Millimeter:
1009.65
Inch - Metric:
Inch
21238-4467
Description
21238-4467 OIL SEAL ; NON-RETURNABLE 1016MM ID 1067MM OD
Part # 21238-4467
BDI # 22810601
Features
Housing Bore - Millimeter:
1066.8
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
42
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
40
Shaft Diameter - Millimeter:
1016
Inch - Metric:
Inch
25003-0881
Description
25003-0881 OIL SEAL ; NON-RETURNABLE 991MM ID 1040MM OD 25MM W
Part # 25003-0881
BDI # 22835270
Features
Housing Bore - Millimeter:
1039.825
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
40.938
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
39
Shaft Diameter - Millimeter:
990.6
Inch - Metric:
Inch
21238-4465
Description
21238-4465 OIL SEAL ; NON-RETURNABLE 991MM ID 1041MM OD 22MM W
Part # 21238-4465
BDI # 22831943
Features
Housing Bore - Millimeter:
1041.4
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
41
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
39
Shaft Diameter - Millimeter:
990.6
Inch - Metric:
Inch