21840-4269
Description
21840-4269 OIL SEAL ; NON RETURNABLE 559MM ID 597MM OD 19MM W
Part # 21840-4269
BDI # 22837762
Features
Housing Bore - Millimeter:
596.9
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
23.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
22
Shaft Diameter - Millimeter:
558.8
Inch - Metric:
Inch
26188-5921
Description
26188-5921 OIL SEAL ; NON RETURNABLE 660MM ID 702MM OD 19MM W
Part # 26188-5921
BDI # 22818345
Features
Housing Bore - Millimeter:
701.675
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
27.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
26
Shaft Diameter - Millimeter:
660.4
Inch - Metric:
Inch
25135-1535
Description
25135-1535 OIL SEAL ; 508MM ID X 558MM OD X 20MM W LARGE BORE
Part # 25135-1535
BDI # 22841583
Features
Housing Bore - Millimeter:
557.987
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
21.968
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
20
Shaft Diameter - Millimeter:
508
Inch - Metric:
Inch
21852-4284
Description
21852-4284 OIL SEAL ; 584MM ID X 635MM OD X 22MM W LARGE BORE
Part # 21852-4284
BDI # 22840887
Features
Housing Bore - Millimeter:
635
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
25
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
23
Shaft Diameter - Millimeter:
584.2
Inch - Metric:
Inch
21243-4253
Description
21243-4253 OIL SEAL ; NON RETURNABLE 533MM ID 584MM OD 22MM W
Part # 21243-4253
BDI # 22822623
Features
Housing Bore - Millimeter:
584.2
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
23
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
21
Shaft Diameter - Millimeter:
533.4
Inch - Metric:
Inch