21221-4352
Description
21221-4352 OIL SEAL ; NON-RETURNABLE 749MM ID 800MM OD 22MM W
Part # 21221-4352
BDI # 22847384
Features
Housing Bore - Millimeter:
800.1
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
31.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
29.5
Shaft Diameter - Millimeter:
749.3
Inch - Metric:
Inch
21238-4352
Description
21238-4352 OIL SEAL ; NON-RETURNABLE 749MM ID 800MM OD 22MM W
Part # 21238-4352
BDI # 22813033
Features
Housing Bore - Millimeter:
800.1
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
31.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
29.5
Shaft Diameter - Millimeter:
749.3
Inch - Metric:
Inch
21852-4352
Description
21852-4352 OIL SEAL ; NON-RETURNABLE 749MM ID 800MM OD 22MM W
Part # 21852-4352
BDI # 22839372
Features
Housing Bore - Millimeter:
800.1
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
31.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
29.5
Shaft Diameter - Millimeter:
749.3
Inch - Metric:
Inch
21238-4538
Description
21238-4538 OIL SEAL ; NON-RETURNABLE 749MM ID 813MM OD 22MM W
Part # 21238-4538
BDI # 22826223
Features
Housing Bore - Millimeter:
812.8
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
32
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
29.5
Shaft Diameter - Millimeter:
749.3
Inch - Metric:
Inch
21238-4539
Description
21238-4539 OIL SEAL ; NON-RETURNABLE 749MM ID 826MM OD 22MM W
Part # 21238-4539
BDI # 22836818
Features
Housing Bore - Millimeter:
825.5
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
32.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
29.5
Shaft Diameter - Millimeter:
749.3
Inch - Metric:
Inch