24715-5575
Description
24715-5575 OIL SEAL ; NON-RETURNABLE 797MM ID 845MM OD 19MM W
Part # 24715-5575
BDI # 22848231
Features
Housing Bore - Millimeter:
844.55
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
33.25
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
31.375
Shaft Diameter - Millimeter:
796.925
Inch - Metric:
Inch
21247-4365
Description
21247-4365 OIL SEAL ; NON-RETURNABLE 775MM ID 826MM OD 22MM W
Part # 21247-4365
BDI # 22849925
Features
Housing Bore - Millimeter:
825.5
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
32.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
30.5
Shaft Diameter - Millimeter:
774.7
Inch - Metric:
Inch
21247-4357
Description
21247-4357 OIL SEAL ; NON-RETURNABLE 762MM ID 813MM OD 22MM W
Part # 21247-4357
BDI # 22838632
Features
Housing Bore - Millimeter:
812.8
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
32
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
30
Shaft Diameter - Millimeter:
762
Inch - Metric:
Inch
21247-4356
Description
21247-4356 OIL SEAL ; NON-RETURNABLE 762MM ID 800MM OD 19MM W
Part # 21247-4356
BDI # 22814689
Features
Housing Bore - Millimeter:
800.1
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
31.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
30
Shaft Diameter - Millimeter:
762
Inch - Metric:
Inch
21247-4367
Description
21247-4367 OIL SEAL ; NON-RETURNABLE 787MM ID 838MM OD 22MM W
Part # 21247-4367
BDI # 22829173
Features
Housing Bore - Millimeter:
838.2
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
33
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
31
Shaft Diameter - Millimeter:
787.4
Inch - Metric:
Inch