220X250X16-R2LS32-S
Description
220X250X16-R2LS32-S OIL SEAL ; MULTI LIP RUBBER NBR
Part # 220X250X16-R2LS32-S
BDI # 21944927
Features
Housing Bore - Millimeter:
250
Nominal Width - Millimeter:
16
Housing Bore - Inch:
9.843
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
8.661
Shaft Diameter - Millimeter:
220
Inch - Metric:
Metric
220X250X15-R2LS32-S
Description
220X250X15-R2LS32-S OIL SEAL ; 2 NITRILE SEALING LIPS SPRING LOADED
Part # 220X250X15-R2LS32-S
BDI # 21523756
Features
Housing Bore - Millimeter:
250
Nominal Width - Millimeter:
15
Housing Bore - Inch:
9.843
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
8.661
Shaft Diameter - Millimeter:
220
Inch - Metric:
Metric
Other Features:
Small Bore
21086-5357
Description
21086-5357 OIL SEAL ; NON-RETURNABLE 220MM ID 250MM OD 15MM W
Part # 21086-5357
BDI # 22839838
Features
Housing Bore - Millimeter:
249.987
Nominal Width - Millimeter:
14.986
Housing Bore - Inch:
9.842
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.59
Shaft Diameter - Inch:
8.661
Shaft Diameter - Millimeter:
219.989
Inch - Metric:
Inch
21086-3945
Description
21086-3945 OIL SEAL ; NON-RETURNABLE 219MM ID 270MM OD 25MM W
Part # 21086-3945
BDI # 22833021
Features
Housing Bore - Millimeter:
269.875
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
10.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
8.625
Shaft Diameter - Millimeter:
219.075
Inch - Metric:
Inch
22987-6520
Description
22987-6520 OIL SEAL ; NON-RETURNABLE 219MM ID 267MM OD 25MM W
Part # 22987-6520
BDI # 22840006
Features
Housing Bore - Millimeter:
266.7
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
10.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
8.625
Shaft Diameter - Millimeter:
219.075
Inch - Metric:
Inch