21238-4237
Description
21238-4237 OIL SEAL ; NON-RETURNABLE 508MM ID 559MM OD 22MM W
Part # 21238-4237
BDI # 22808829
Features
Housing Bore - Millimeter:
558.8
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
22
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
20
Shaft Diameter - Millimeter:
508
Inch - Metric:
Inch
21222-4253
Description
21222-4253 OIL SEAL ; NON-RETURNABLE 533MM ID 584MM OD 22MM W
Part # 21222-4253
BDI # 22801673
Features
Housing Bore - Millimeter:
584.2
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
23
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
21
Shaft Diameter - Millimeter:
533.4
Inch - Metric:
Inch
24610-6535
Description
24610-6535 OIL SEAL ; NON-RETURNABLE 533MM ID 584MM OD 21MM W
Part # 24610-6535
BDI # 22838430
Features
Housing Bore - Millimeter:
584.2
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
23
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
21
Shaft Diameter - Millimeter:
533.4
Inch - Metric:
Inch
24700-0390
Description
24700-0390 OIL SEAL ; NON-RETURNABLE 546MM ID 591MM OD 19MM W
Part # 24700-0390
BDI # 22825332
Features
Housing Bore - Millimeter:
590.55
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
23.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
21.5
Shaft Diameter - Millimeter:
546.1
Inch - Metric:
Inch
21238-0569
Description
21238-0569 OIL SEAL ; NON-RETURNABLE 546MM ID 603MM OD 22MM W
Part # 21238-0569
BDI # 22830641
Features
Housing Bore - Millimeter:
603.25
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
23.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
21.5
Shaft Diameter - Millimeter:
546.1
Inch - Metric:
Inch