Features
Housing Bore - Millimeter:
457.2
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
18
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
16.25
Shaft Diameter - Millimeter:
412.75
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
200681
21333-3505
Description
21333-3505 OIL SEAL ; NON-RETURNABLE 533MM ID 567MM OD 20MM W
Part # 21333-3505
BDI # 22805018
Features
Housing Bore - Millimeter:
566.725
Nominal Width - Millimeter:
19.837
Housing Bore - Inch:
22.312
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.781
Shaft Diameter - Inch:
21
Shaft Diameter - Millimeter:
533.4
Inch - Metric:
Inch
24600-6177
Description
24600-6177 OIL SEAL ; NON-RETURNABLE 660MM ID 724MM OD 25MM W
Part # 24600-6177
BDI # 22815393
Features
Housing Bore - Millimeter:
724.002
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
28.504
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
25.984
Shaft Diameter - Millimeter:
659.994
Inch - Metric:
Inch
21247-3393
Description
21247-3393 OIL SEAL ; NON-RETURNABLE 467MM ID 510MM OD 19MM W
Part # 21247-3393
BDI # 22836772
Features
Housing Bore - Millimeter:
510.007
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
20.079
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
18.375
Shaft Diameter - Millimeter:
466.725
Inch - Metric:
Inch
21852-4291
Description
21852-4291 OIL SEAL ; NON-RETURNABLE 599MM ID 645MM OD 19MM W
Part # 21852-4291
BDI # 22802398
Features
Housing Bore - Millimeter:
644.525
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
25.375
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
23.563
Shaft Diameter - Millimeter:
598.5
Inch - Metric:
Inch